Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 6-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-12-06-1/2
Zoro # G9875769
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99186-12-06-1/2
- Zoro # G9875769
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6-1/2 in |
Width | 1/2" |
Blade Length | 12 ft 6-1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 12 ft 6-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW NAIL SET 1-2-3/32 3 PC CARDED (MY47502)
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 4" 1"R (CF148)
- BIG HORN 8-1/2 x 10-1/4 Inch Dust Hood (11106)
- KRAFT TOOL Shaft Stainless Steel Jiffy Mixer, 24 (DC409)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-10)
- STARRETT Band Saw Blade, 12 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-09)
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- STARRETT Band Saw Blade, 10 ft. 1-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-10-01-1/2)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (99949-13-03)
- SUPERCUT 52.75-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477283)
- Starrett Band Saw Blades