Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 10" L, 5/8" W, 3 TPI, 0.022" Thick, Carbon Steel
Mfr # 94316-154W
Zoro # G1820939
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Specialty
- Length 12 ft. 10"
- Width 5/8"
- Teeth per Inch 3
- Thickness 0.022"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 94316-154W
- Zoro # G1820939
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 10" |
Width | 5/8" |
Blade Width | 5/8 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 12 ft 10 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 12 ft 10 in, Blade Thickness 0.022 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- POWERMATIC 701 Pm Benchtop Deluxe Mortiser (1791310)
- WESTWARD #19 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP7)
- KNIPEX Pliers, Straight, 0.126in Dia, 12-1/2in. L (44 13 J4)
- STARRETT Band Saw Blade, 8 ft. 1-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-01-1/2)
- STARRETT Band Saw Blade, 7 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99574-12-10)
- STARRETT Band Saw Blade, 10 ft. 8-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-08-1/2)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series (99188-12-06)
- SUPERCUT 123-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (532524)
- Starrett Band Saw Blades