Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
Mfr # 99574-12-10
Zoro # G9881621
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99574-12-10
- Zoro # G9881621
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 10" |
Width | 1" |
Blade Width | 1 in |
For Material Width | 1 in to 1-1/2 in |
Blade Length | 12 ft 10 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 12 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1 in to 1-1/2 in, For Material Width 1 in to 1-1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 13/16in Size (1EYH8)
- DEWALT 10 pk Oscillating Wood With Nails Blade (DWA4203B)
- CRESCENT Driver Set Ph/Sl Dmnd 4P (CGS4PCSET)
- KO-KEN Socket set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4300A/10)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-12)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (91380-14-06)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-12)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 8/12 TPI, 0.025" Thick, Bimetal (99122-06-08)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 18 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91622-07-09)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-09-1/2)
- STARRETT Band Saw Blade, 10 ft. 5" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-10-05)
- Starrett Power Saw Blades