Shop All Band Saw Blades
Starrett
Band Saw Blade, 11 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
Mfr # 99102-11
Zoro # G9873556
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99102-11
- Zoro # G9873556
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 11 ft |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 11 ft, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (3 pk) (48-39-0630)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 1-1/2 in. (101030-0380)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-05-04-1/2)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-07-09)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-09-06)
- STARRETT Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-11-1/2)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-05-04-1/2)
- STARRETT Band Saw Blade, 2 ft. 08-7/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-08-7/8)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793103)
- Starrett Band Saw Blades