Shop All Band Saw Blades
Starrett
Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Bimetal
Mfr # 91761-11
Zoro # G9885751
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1"
- Teeth per Inch 14
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91761-11
- Zoro # G9885751
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1" |
Blade Width | 1 in |
Blade Length | 11 ft |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 102-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (533903)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (367982)
- RIDGID RIDGID92447 Drive Groove Roll Set For 46 Schedule 40, SteelPVCSS (92447)
- KO-KEN Socket Driver 11mm 6 Point 245mm (167M-11)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-11-06)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-11)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-07-09-1/2)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-12-06)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-15)
- SUPERCUT 116-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (205077)
- Starrett Power Saw Blades