Shop All Band Saw Blades
Starrett
Band Saw Blade, 11 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal
Mfr # 91730-11-06
Zoro # G9885666
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1"
- Teeth per Inch 10
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91730-11-06
- Zoro # G9885666
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6" |
Width | 1" |
Blade Length | 11 ft 6 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X40)
- GENERAL TOOLS Glass Inspection Mirror, 2 1/4 H Rnd (70557)
- DRILL AMERICA 12" Three Square Bastard File (DIC16214)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-11)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-07-09)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-11)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-06-08)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99906-12)
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-07)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-02)
- Starrett Band Saw Blades