Shop All Band Saw Blades
Starrett
Band Saw Blade, 11 ft. 10" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal
Mfr # 91161-11-10
Zoro # G9882857
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/4"
- Teeth per Inch 10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91161-11-10
- Zoro # G9882857
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 11 ft. 10" |
Width | 1/4" |
Blade Width | 1/4 in |
Blade Length | 11 ft 10 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x T30 Torx Impact Bit Socket (SIB24230)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- DIABLO 2" Starlock Bi-Metal Oscillating Blade for Drywall (DOS200RBD)
- FREUD Three Flute Mortise Compression Bit, 1/2 (77-608)
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-11-09)
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91281-07-08-1/2)
- STARRETT Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-11-1/2)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-11-06)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-06)
- STARRETT Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03-1/2)
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (16532D2B92770)
- Starrett Power Saw Blades