Shop All Band Saw Blades
Starrett
Band Saw Blade, 11 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-11-10
Zoro # G9875586
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-11-10
- Zoro # G9875586
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 11 ft. 10 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 11 ft 10 in |
Blade Width | 1/2 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 11 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 5-tool Cordless Combo Kit (DCK594P2)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-7' 9)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- STARRETT Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-01)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-07-09-1/2)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07-1/2)
- STARRETT Band Saw Blade, 11 ft. 6-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-06-1/2)
- LENOX Band Saw Blade, 14 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792744)
- Starrett Band Saw Blades