Shop All Band Saw Blades
Starrett
Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-11-01
Zoro # G9875680
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-11-01
- Zoro # G9875680
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 11 ft. 1 in |
Width | 1/2" |
Blade Length | 11 ft 1 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 11 ft 1 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 HSS Combined Drill Bit & Tap (Drap) (DWT3/8-16DRAP)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- PROSKIT Miniature File Set (900-019)
- KT PRO TOOLS Flare Nut Wrench Set, SAE, 6 Piece (A1301SR)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- STARRETT Band Saw Blade, 11 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-10)
- STARRETT Band Saw Blade, 11 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-08)
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-11-1/2)
- STARRETT Band Saw Blade, 13 ft. 2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-13-02)
- STARRETT Band Saw Blade, 6 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06-10)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-12-06)
- Starrett Power Saw Blades