Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 91181-10
Zoro # G9883119
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 10 ft.
- Width 1/4"
- Teeth per Inch 14
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91181-10
- Zoro # G9883119
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1/4" |
Blade Width | 1/4 in |
Blade Length | 10 ft |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic (2830BL)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/64" Tip Size, 100 PK (00141KHS)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-09)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 18 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91622-07-09)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-06-1/2)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99191-07-09)
- STARRETT Band Saw Blade, 11 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-08)
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (389814)
- Starrett Band Saw Blades