Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal
Mfr # 99188-10
Zoro # G9876198
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99188-10
- Zoro # G9876198
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 10 ft |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- PROTO 1 in Drive, 13/16 in 4 pt SAE Socket, 4 Points (J10013SS)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (6858)
- STARRETT Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-09-1/2)
- STARRETT Band Saw Blade, 12 ft. 10" L, 5/8" W, 7 TPI, 0.022" Thick, High Carbon steel, Band Knife Series (93590-154W)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-10)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-09-06-1/2)
- STARRETT Band Saw Blade, 5 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (389746)
- Starrett Band Saw Blades