Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 99192-10
Zoro # G9876100
original price:
$52.28
11% off
new price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheets; Carbon Steel Solids and Structurals; Aluminum; Copper; Brass; Cast Iron; Alloy Steel; Stainless Steel etc.; Small and Medium Solid Dimensions
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99192-10
- Zoro # G9876100
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1/2" |
Blade Length | 10 ft |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Breaker Bar, 15" 3/8" Drive Flex Breaker (45155)
- PACIFIC HANDY CUTTER Quick-Change Retractable Blade Plastic Utility Knife (RPK340)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (AECM-0202-4X)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-08)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-09-06)
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-12)
- STARRETT Band Saw Blade, 19 ft. 6" L, 1" W, 3 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91689-19-06)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-10)
- MORSE Bimetal Bandsaw Blade 13-6 X 1-1/4 X 042, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (3061461620)
- Starrett Power Saw Blades