Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 91401-10
Zoro # G9884546
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91401-10
- Zoro # G9884546
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 10 ft |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- FREUD Forstner Bit, 1" dia. (FC-007)
- WIHA Metric Plain Hex Key, 2 mm Tip Size, 100 mm Long, 100 mm Short (33401)
- URREA 1/2" drive hexagonal bit impactsocket 3/8" (7441-3/8)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-10-1/2)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-08)
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-11)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- STARRETT Band Saw Blade, 10 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-10-04)
- STARRETT Band Saw Blade, 9 ft. 7" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-07)
- WESTWARD Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX63)
- Starrett Band Saw Blades