Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. L, 1" W, 10 TPI, 0.035" Thick, Bimetal
Mfr # 91730-10
Zoro # G9885675
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1"
- Teeth per Inch 10
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91730-10
- Zoro # G9885675
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1" |
Blade Length | 10 ft |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Pin Extractor for Polarized Connectors (902-618)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Impact Sh (CMMT15857)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-600mm/0-24" 100mm Jaw Length Vernier Caliper With Fine Adj (1300-0010)
- RDX 1-21/32 HIGH SPEED STEEL 118° POINT 3/4IN SHANK REDUCED SHANK DRILL (X306 1-21/32)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-10-10-1/2)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-09-1/2)
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91471-08-02-1/2)
- STARRETT Band Saw Blade, 9 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-09-06)
- STARRETT Band Saw Blade, 3 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-03-09)
- STARRETT Band Saw Blade, 10 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-11-1/2)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10-10-1/2)
- Starrett Band Saw Blades