Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. 9-1/2 in L, 5/8" W, 3 TPI, 0.022" Thick, Carbon Steel
Mfr # 94316-129-1/2W
Zoro # G9873005
product price: $9.79
/ea
Sold in multiples of 24 for $234.96
$234.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Specialty
- Length 10 ft. 9-1/2 in
- Width 5/8"
- Teeth per Inch 3
- Thickness 0.022"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 94316-129-1/2W
- Zoro # G9873005
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. 9-1/2 in |
Width | 5/8" |
Blade Width | 5/8 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 10 ft 9-1/2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 10 ft 9-1/2 in, Blade Thickness 0.022 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Small Hole Gage (154-108)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/4-16 UNF (MS16142-8S)
- TENG TOOLS 1/2INCHDR.RIBE.SOCKET.100MM.LONG (M122706-C)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- STARRETT Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-11)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-12)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal (99125-05-04-1/2)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-07-09)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-07-09)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-10)
- Starrett Power Saw Blades