Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. 5 in L, 1/2" W, 8/12 TPI, 0.035" Thick, Bimetal
Mfr # 99167-10-05
Zoro # G9874518
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 8/12
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99167-10-05
- Zoro # G9874518
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. 5 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 10 ft 5 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, Heavy Duty, 6-Piece (635-6)
- CURRENT TOOLS 18" Diameter Cable Pulling Hook Sheave (418)
- MORSE Carbide Hole Cutter, 1-1/8in. Hole, 1in. D (CTD18)
- LENOX SAW HOLE 2-5/8""BIMETAL (2060605)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 8/12 TPI, 0.035" Thick, Bimetal (99167-12-10)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 8/12 TPI, 0.035" Thick, Bimetal (99167-14-06)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-10)
- STARRETT Band Saw Blade, 15 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-15-04)
- STARRETT Band Saw Blade, 6 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-10)
- SUPERCUT 120-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200652)
- Starrett Band Saw Blades