Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
Mfr # 99102-10-05
Zoro # G9873529
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99102-10-05
- Zoro # G9873529
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. 5 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 10 ft 5 in |
Blade Width | 1/2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .123 HSS Chucking Reamer Straight Flute Straight Shank (5474205)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- C.H. HANSON Palmgren 9670101 Bench Grinder Pedestal Stand (9670101)
- DRILL AMERICA 1-13/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-13/64)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-13-06)
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-07)
- STARRETT Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-10)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-02)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-14-06)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-06)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9')
- Starrett Band Saw Blades