Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-10-03-1/2
Zoro # G9875315
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-10-03-1/2
- Zoro # G9875315
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. 3-1/2 in |
Width | 1/2" |
Blade Length | 10 ft 3-1/2 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 3-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11)
- RIDGID WRENCH PIPE 14"" RIDGE (31020)
- GREENLEE Spacer Unit (15908)
- IRWIN Aviation Snip, Straight and Wide Curve, 10 in Length, 1 1/4 in Cutting, Hot Drop Forged Blades (2073113)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10)
- STARRETT Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03)
- STARRETT Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-02)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11-05)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-09-06)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-09-1/2)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (12905D2B51638)
- Starrett Band Saw Blades