Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. 10" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # 99577-10-10
Zoro # G9880930
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99577-10-10
- Zoro # G9880930
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10" |
Width | 1" |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 10 ft 10 in |
Blade Width | 1 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nipple Chuck Kits and Adapters, RIDGID 51005 (51005)
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- DRILL AMERICA 5/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/8)
- CAL-VAN TOOLS HUB PULLER (CV94800)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-10-1/2)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-09)
- STARRETT Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-04-1/2)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-10)
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91300-07-09-1/2)
- LENOX Band Saw Blade, 11 ft. L (47431CLB113352)
- Starrett Band Saw Blades