Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-10-10
Zoro # G9875349
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-10-10
- Zoro # G9875349
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 10 ft 10 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" AR-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0004)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530RW28544-200)
- IRWIN Needle Nose Pliers, 5-1/2in, PK5 (2078955)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- STARRETT Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-02)
- STARRETT Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03-1/2)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-06-08)
- STARRETT Band Saw Blade, 5 ft. 7-1/2" L, 1-1/4" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91060-05-07-1/2)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445473)
- Starrett Power Saw Blades