Shop All Center Punches
Starrett
Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in
Mfr # 18C
Zoro # G203514486
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 11/16 in
- Length 5 1/4 in
- Adjustable Yes
- Number of Pieces 1
- Point 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 18C
- Zoro # G203514486
- UPC # 049659567571
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 11/16 in |
Length | 5 1/4 in |
Shank Diameter | 11/16 in |
Shank Width/Diameter | 11/16 in |
Taper Length | 3/8 in |
Overall Length | 5 1/4 in |
Description
Automatic Center Punch, Automatic Yes, Punch Type Center Punch, Tip Type Point, Shank Shape Round, Shank Diameter 11/16 in, Grip Style Knurled, Overall Length 5 1/4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3/8 in, Includes Handle Yes, Adjustable Blow Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-0564)
- WESTWARD Adjustable Wrench, 18 in, 2 in Jaw Capacity, Black (1NYB6)
- KNKUT 932 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-9-32)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #7 (C22707)
- STARRETT Center Punch (264E)
- STARRETT Center Punch (264G)
- STARRETT Center Punch (117E)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 3/4" (PT06677A)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 2-1/2" (PT06677H)
- STARRETT Center Punch (117C)
- MAYHEW SELECT Center Punch, 5 in. L, Steel, Shot Blast (74002)
- Starrett Center Punches