Shop All Center Punches
This Product is Discontinued
Starrett
Automatic Center Punch, HD, 5 1/4 In L (Discontinued)
Mfr # 18C
Zoro # G1129371
This Product is Discontinued
Key Features
- Diameter 11/16"
- Length 5-1/4"
- Adjustable Yes
- Finish Knurled
- Material Steel Handle, High Carbon Steel Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 18C
- Zoro # G1129371
- UPC # 049659567571
- Country of Origin Unknown
- Category Center Punches
Dimensions
Diameter | 11/16" |
Length | 5-1/4" |
Details
Item | Automatic Center Punch, Adjustable |
Adjustable | Yes |
Finish | Knurled |
Material | Steel Handle, High Carbon Steel Point |
Number of Pieces | 1 |
Features | Constant Spring Pressure Assures Uniform Depth and Size of Center Marking for each Setting of Cap, All Working Parts Are Hardened |
Replaceable Point | Yes |
Blow Force | Regulated by Turning Knurled Cap |
Point | Removes for Regrinding |
Description
The Starrett 18C Automatic Center Punch is a single-handed tool that will make your work easier. The high carbon steel point and steel handle provide the strength you need to get the job done. Featuring a knurled handle, this center punch is easy to grip and hold onto while working. You can easily adjust it for use with different types of materials thanks to its adjustable feature. It has a 1.5 - 5.5 lb blow force and 0.015 in point size, which makes it versatile enough for many tasks around the home or workshop. If you are looking for an easy way to create marks on metal, look no further than the Starrett 18C Automatic Center Punch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.