Shop All Center Punches
Starrett
Automatic Center Punch, 9/16 D x 5 L
Mfr # 18A
Zoro # G003515058
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Adjustable Yes
- Blow Force 1.5 - 2.5 lb
- Replaceable Point Yes
- Features Internal Mechanism Automatically, Spring Tension Regulates Uniform in Depth and Size for Each Setting, the Point can be Easily Removed for Regrinding or Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 18A
- Zoro # G003515058
- UPC # 049659501209
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 9/16 in |
Length | 5 in |
Overall Length | 5 in |
Tip Size | 1/64 in |
Shank Diameter | 9/16 in |
Shank Width/Diameter | 9/16 in |
Taper Length | 3/8 in |
Description
Automatic Center Punch, Automatic Yes, Punch Type Center Punch, Tip Size 1/64 in, Tip Type Point, Shank Shape Round, Shank Diameter 9/16 in, Grip Style Knurled, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3/8 in, Includes Handle Yes, Adjustable Blow Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (402971)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (720)
- STARRETT Hinge Locating Center Punch, 5 In L (819)
- STARRETT Center Punch (117D)
- STARRETT Center Punch (264B)
- STARRETT Center Punch (264F)
- STARRETT Center Punch (264D)
- STARRETT Automatic Center Punch, Length 4 in, Diameter 9/16 in, Replaceable Point (18AA)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- Starrett Center Punches