Shop All Micrometer Sets
Starrett
Anvil Micrometer Set, 400 to 500mm Range
Mfr # 224.1MERLZ
Zoro # G1603417
product price: $1,464.99
/ea
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 400 to 500 mm
- Resolution 0.01 mm
- Thimble Ratchet
- SPC Output No
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 224.1MERLZ
- Zoro # G1603417
- UPC # 049659727074
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Spindle Size | 0.300 in |
Anvil Size | 0.300 in |
Spindle Diameter | 7.6 mm |
Dimension Type | Metric |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 400 to 500 mm, Resolution 0.01 mm, Accuracy +/-0.002 mm, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Flat, Anvil Size 0.300 in, Dimension Type Metric, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Wooden, Features Combination Ratchet And Speeder For Uniform Pressure And Quick Adjustment, Micro-Lapped Measuring Faces, Quick And Easy Sleeve Adjustment, Resists Rust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges plastic, with locking lever (K0436.301818)
- IRWIN Vise-Grip® 10 in. Aviation Snips (2073111)
- WRIGHT TOOL Renewal Kit 1/2" Dr Torque Wrench Renewa (96-500-8RKTONY)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5426N)
- STARRETT Outside Micrometer Stand, for I In (3206)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- STARRETT Inside Micrometer Set, 2 to 8 In (124AZ)
- STARRETT Anvil Micrometer Set, 300 to 400mm Range (224.1MDRLZ)
- Starrett Precision Gauges & Accessories