Shop All Micrometer Sets
Starrett
Anvil Micrometer Set, 150 to 300mm Range
Mfr # 224.1MGRLZ
Zoro # G1603478
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 150 to 300 mm
- Resolution 0.01 mm
- Thimble Ratchet
- SPC Output No
- Anvil Size 0.300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 224.1MGRLZ
- Zoro # G1603478
- UPC # 049659727081
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Anvil Size | 0.300 in |
Spindle Size | 0.300 in |
Spindle Diameter | 7.6 mm |
Dimension Type | Metric |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 150 to 300 mm, Resolution 0.01 mm, Accuracy +/-0.002 mm, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Flat, Anvil Size 0.300 in, Dimension Type Metric, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Wooden, Features Combination Ratchet And Speeder For Uniform Pressure And Quick Adjustment, Micro-Lapped Measuring Faces, Quick And Easy Sleeve Adjustment, Resists Rust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- MILWAUKEE TOOL Locking Plier, 6 in OAL, 2.4 in Jaw Opening, Black/Red Handle, Comfort-Grip Handle, 3/16 in W Jaw (48-22-3406)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- REGAL CUTTING TOOLS 3/8-40 NS Hand Tap H3 4 Flt Bottom (012033AS)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Anvil Micrometer Set, 300 to 400mm Range (224.1MDRLZ)
- STARRETT Anvil Micrometer Set, 6 to 12" Range (224.1GRLZ)
- STARRETT Inside Micrometer Set, 8 to 32 In (124CZ)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- STARRETT Micrometer Set Electronic (S3732CXFLZ)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- Starrett Micrometers & Sets