Shop All Rulers and Straight Edges
Starrett
Aluminum Rule Straight Edge, 36"
Mfr # ASE-36
Zoro # G4855341
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Width (In.) 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # ASE-36
- Zoro # G4855341
- UPC # 049659360912
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36" |
Width (In.) | 36" |
Details
Item | Aluminum Rule Straight Edge,36" |
Description
Aluminum Rule Straight Edge,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- DAYTON 4" Machine Vise with Fixed Base (31LZ65)
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1435-0.157)
- STARRETT Steel Rule, Spring-Tempered, 500mm (C636-500)
- STARRETT Steel Rule, Spring Tempered, 18 In, 4R Grad (C604R-18)
- STARRETT Rule 12IN (C606R-12)
- STARRETT Straight Edge, Beveled, NoGrad, 72 In (385-72)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- STARRETT Steel Rule, End Graduations, 6 In, 4R Grad (C604RE-6)
- JOHNSON LEVEL 36 In. Aluminum Metric Meterstick Straight Edge Ruler (3900)
- Starrett Measuring and Layout Tools