Shop All Hole Saw Kits
Starrett
All Purpose Kit, w/ 9 Hole Saws, Arbors
Mfr # KDC09051-N
Zoro # G4856726
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Steel
- Number of Pieces 13
- Saw Size Range 3/4 in to 2 1/2 in
- Max. Cutting Depth 2 in
- Number of Hole Saws 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KDC09051-N
- Zoro # G4856726
- UPC # 049659012187
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Size Range | 3/4 in to 2 1/2 in |
Max. Cutting Depth | 2 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in |
Details
Tooth Material | Steel |
Number of Pieces | 13 |
Item | Hole Saw Kit |
Number of Hole Saws | 9 |
Materials Cut | Metal, Wood |
Primary Material Application | General Purpose |
Impact Rated | No |
Arbor Design | Included |
Teeth per Inch | 4/6 |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Metal, Wood, Arbor Design Included, Tooth Material Steel, Teeth per Inch 4/6, Max. Cutting Depth 2 in, Impact Rated No, Number of Hole Saws 9, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 1PK (48-00-5202)
- WESTWARD #45 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM16)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter (2776-21)
- STARRETT Diamond Tile Hole Saw Kit 7 Pcs. (KD2000TD1)
- STARRETT Electricians Carbide-Tip Hole Saw Kit, 10 (KCT06041-N)
- STARRETT Starrett 55141 A1 Hole Saw Arbor w/HSS Pilot Drill For 3/8" Chuck Sizes 9/16"-1-3/16" (A1)
- STARRETT All Purpose Carbide-Tip Hole Saw Kit, 14 (KCT090501-N)
- STARRETT Electricians Hole Saw Kit, 31 Piece (KMX25061-N)
- STARRETT Diamond Grit Hole Saw Kit 13 Pcs. (KD09041-N)
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch (835)
- Starrett Hole Saws & Cutters