Shop All Dial Indicators
Starrett
AGD Contact Adaptor, 4-48 to 2.5m Thread
Mfr # PT24729
Zoro # G2350369
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features AGD Contact Adaptor 4-48 to 2.5m Thread
- Stem Thread Size #4-48 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT24729
- Zoro # G2350369
- UPC # 049659649642
- Country of Origin United States
- Category Dial Indicators
Dimensions
Stem Thread Size | #4-48 UNF |
Details
Features | AGD Contact Adaptor 4-48 to 2.5m Thread |
Item | AGD Contact Adaptor,4-48 to 2.5m Thread |
Description
AGD Contact Adaptor,4-48 to 2.5m Thread, Stem Thread Size #4-48 UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Forged steel chisel 3/4x8" (117130)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446838)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J7438)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----DMD--70)
- STARRETT Magnetic Base with Articulating Arm (660)
- STARRETT Dial Test Indicator, Dovetail Mount, .030" (3909AC)
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B1)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- Starrett Dial Indicators