Shop All Dial Indicators
Starrett
AGD Contact Adaptor, 2.5m to 4-48 Thread
Mfr # PT24728
Zoro # G2350411
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features AGD Contact Adaptor 2.5m to 4-48 Thread
- Stem Thread Size #4-48 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT24728
- Zoro # G2350411
- UPC # 049659649635
- Country of Origin United States
- Category Dial Indicators
Dimensions
Stem Thread Size | #4-48 UNF |
Details
Features | AGD Contact Adaptor 2.5m to 4-48 Thread |
Item | AGD Contact Adaptor,2.5m to 4-48 Thread |
Description
AGD Contact Adaptor,2.5m to 4-48 Thread, Stem Thread Size #4-48 UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE (80420)
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (81420D2B103050)
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- STARRETT Indicator (196MA5Z)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MA)
- Starrett Dial Indicators