Shop All Micrometer Accessories
Starrett
Adaptor
Mfr # 196R
Zoro # G3616615
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Starrett Series: 196 Back Plunger Dial Indicators Only
- Number of Pieces 1
- Overall Length 7/16 in
- Compatible with Manufacturer Model No. Starrett 196
- Contact Point Tip Length 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 196R
- Zoro # G3616615
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Overall Length | 7/16 in |
Contact Point Tip Length | 7/32 in |
Stem Thread Size | #4-48 UNC |
Contact Point Tip Diameter | 1/4 in |
Contact Point Thread Size | 0.127-60 |
Stem Dia. | 15/64 in |
Details
Item | Back Plunger Indicator Contact Point & Adapter |
For Use With | Starrett Series: 196 Back Plunger Dial Indicators Only |
Number of Pieces | 1 |
Compatible with Manufacturer Model No. | Starrett 196 |
Includes Case | No |
Contact Point Material | Steel |
Description
Back Plunger Indicator Contact Point & Adapter, Compatible with Brand and Series Starrett Series: 196 Back Plunger Dial Indicators, Compatible with Manufacturer Model No. Starrett 196, Contact Point Material Steel, Contact Point Thread Size 0.127-60, For Use With Starrett Series: 196 Back Plunger Dial Indicators Only, Includes Case No, Number of Pieces 1, Overall Length 7/16 in, Stem Dia. 15/64 in, Stem Thread Size #4-48 UNC, Contact Point Tip Diameter 1/4 in, Contact Point Tip Length 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Slotted 1.6 x 9 80mm 5/16 Hex Drive (100S.80-9)
- FREUD Box Joint Cutter Set, 8 (SBOX8)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- OSG Spiral Point Tap, Plug, 3 (34400901)
- STARRETT Depth Rod, 3"-4" for 440 Dpth Micrometers (PT99334)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-4)
- STARRETT Ball Contact (828B)
- STARRETT Cutnipper (1X-7)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-1)
- STARRETT Wood Case for Micrometer, 5"/125mm (953)
- CRAFTSMAN Scan Depth Metal and Wood Stud Finder, 1 (CMHT77621)
- Starrett Precision Measuring Tools