Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
AccuBore Electronic Bore Gage, 5"-6"
Mfr # 781BXTZ-6
Zoro # G2351303
product price: $3,722.99
/ea
Free Shipping & Returns
$3,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 781BXTZ-6
- Zoro # G2351303
- UPC # 049659730036
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | AccuBore Electronic Bore Gage,5"-6" |
Description
AccuBore Electronic Bore Gage,5 In.-6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EIFS Sanding Rasp w/Wood Han, 14" x 4 (PL515)
- KEYSCO TOOLS Mallet, Rubber, 12 oz., Black (77286)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- STARRETT Letter Size Drill Gage, A-Z (198)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Internal Micrometer, 1-3/8 to 2" Range (770BXTZ-2)
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 (283)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- MITUTOYO Cg, 2.5"AX (511-732)
- Starrett Precision Measuring Tools