Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
AccuBore Electronic Bore Gage, 3/4"-2"
Mfr # S781BXTEZ
Zoro # G2351312
product price: $4,343.99
/ea
Free Shipping & Returns
$4,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S781BXTEZ
- Zoro # G2351312
- UPC # 049659729955
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | AccuBore Electronic Bore Gage,3/4"-2" |
Description
AccuBore Electronic Bore Gage,3/4 In.-2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, 8mm Metric Socket, 6 Points (89008MD)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 9mm (1209MRCS)
- DIAMOND VANTAGE Core Bit, Dry, 3 x 5/8-11 in (03012H2DZGH)
- MILWAUKEE TOOL B Taper Adapter (48-66-6503)
- STARRETT Tap and Drill Gage, 1-60 (185)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- Starrett Precision Gauges & Accessories