Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
AccuBore Electronic Bore Gage, 1-3/8"-2"
Mfr # 781BXTZ-2
Zoro # G2351069
product price: $3,164.99
/ea
Free Shipping & Returns
$3,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 781BXTZ-2
- Zoro # G2351069
- UPC # 049659730135
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | AccuBore Electronic Bore Gage,1-3/8"-2" |
Description
AccuBore Electronic Bore Gage,1-3/8 In.-2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEAR SAW PULL SAW COARS/MED 13 in. (BS333C)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11652)
- CHICAGO-LATROBE Screw Machine Drill Bit, #22 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49092)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P022080)
- STARRETT Jobbers Drill Gage, 1/16-1/2 In (187)
- STARRETT AccuBore Electronic Bore Gage, 5/8"-3/4" (781BXTZ-750)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 (283)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- LOOS Oval Sleeve Gauge, 3/8, 7/16, 1/2 (GA-3P)
- Starrett Precision Gauges & Accessories