Shop All Tape Measures
Starrett
8m Tape Measures, 1" Blade
Mfr # KTXP106-8M-N
Zoro # G4856251
product price: $25.99
/ea
Sold in multiples of 6 for $155.94
$155.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations Millimeters
- Belt Clip Anodized Steel
- Blade Length 8m
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTXP106-8M-N
- Zoro # G4856251
- UPC # 049659306408
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 8m |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | Millimeters |
Belt Clip | Anodized Steel |
Blade Material | Steel |
Case Material | PC ABS Plastic |
Measurement Type | Metric |
Blade Color | Yellow |
Blade Coating | Nylon |
Case Color | Silver/Gray |
Item | Tape Measure,1"x 8m Metric |
Graduation Marks | Millimeters |
Description
Tape Measure,1 In.x 8m Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- BIG HORN #3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank (19163)
- ULLMAN 11-1/4 in. Telescoping Inspection Mirror (K-2)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- STARRETT L.S. Starrett 681-64919 SM412WRL 0.5 in. x 12 ft. Measure Stix (681-64919)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- STARRETT Measure Stix 1/2" x 12Ft (SM412W)
- STARRETT Exact 1" X 26' (8M) English/Metric Measuring Tape, Graduated In 1/16", Millimeters, Style 12 (KTX1-26ME12-OC)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- STARRETT Measure Stix 1/2" X 4Ft (SM44W)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- Starrett Tape Measures