Shop All Tape Measures
This Product is Discontinued
Starrett
8m Tape Measures, 1" Blade (Discontinued)
Mfr # KTS1-8M-N
Zoro # G4856489
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations Millimeters
- Blade Length 8m
- Case Material ABS Plastic
- Blade Coating Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTS1-8M-N
- Zoro # G4856489
- UPC # 049659306675
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 8m |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | Millimeters |
Item | Tape Measure,1"x 8m Metric |
Case Material | ABS Plastic |
Blade Coating | Polyurethane |
Blade Material | Steel |
Case Color | Yellow |
Blade Color | Yellow |
Measurement Type | Metric |
Belt Clip | Steel |
Description
Tape Measure,1 In.x 8m Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.