Shop All Hole Saws
Starrett
7/8" Carbide Tipped Hole Saw
Mfr # CT078
Zoro # G3250628
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 7/8" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 7/8IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 7/8IN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- MILWAUKEE TOOL Small Opening Tool For 1-1/4" Sectional Cable (48-53-4835)
- GREENLEE Conduit Bending Shoe, EMT, 1/2 to 2 in (13934)
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (FCH0216-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (FCH0338-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (FCH0176-G)
- UNIBOR HOLE SAW 9/16in X 1in DOC (28218)
- Starrett Hole Saws & Cutters