Shop All Hole Saws
Starrett
75mm Fast Cut Metric Hole Saw Bi-Metal HSS
Mfr # FCH075M-G
Zoro # G4858187
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 75mm |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Metric Hole Saw, 75mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Metric Hole Saw, 75mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 750I MG)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- WESTWARD Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX80)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- STARRETT 4" (102mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0400)
- STARRETT 3-3/4" Carbide Tipped Hole Saw (CT334)
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (FCH0216-G)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9659)
- Starrett Hole Saws