Shop All Rulers and Straight Edges
Starrett
6IN Rule W/Slc
Mfr # C305R-6 W/SLC
Zoro # G0878440
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 32nds, 64ths, Aircraft Quick-Reading 100ths, Quick-Reading 10ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C305R-6 W/SLC
- Zoro # G0878440
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Length - SAE | 6 in |
Width - SAE | 1/2 in |
Description
Ruler, Thickness 0.02 in, Graduation Marks 1/64 in, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Includes Redemption Card for Standard Letter of Certification, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Handle (32451)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- TITAN 1/2" Drive Socket Set, Metric, 7 pcs (16157)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM06)
- STARRETT Straight Edge, Beveled, NoGrad, 72 In (385-72)
- STARRETT Measuring Stick, 3/4"x 6'., Metric/English (SM66ME)
- STARRETT Steel Rule, Flexible, 150mm, Type 35 Grad (C635-150)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (CH404R-48)
- STARRETT Steel Rule, Spring Tempered, 12 In, Type 36 (C636-300)
- STARRETT Aluminum Rule Straight Edge, 48" (ASE-48)
- KAPRO 313 MEASURE MATE 32" The Ultimate Home-Improvement Tool (313-32)
- Starrett Rulers and Straight Edges