Shop All Hole Saws
Starrett
68mm Fast Cut Metric Hole Saw Bi-Metal HSS
Mfr # FCH068M-G
Zoro # G4858196
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 68mm |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Metric Hole Saw, 68mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Metric Hole Saw, 68mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 6 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (595T)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- JET Band Saw, 8-3/4" x 7" Rectangle, 8-3/4" Round, 8.75 in Square, 230V AC V, 1.5 hp HP (414467)
- GREENLEE 3/4" Hole Saw (645-3/4)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (DCH0218-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- STARRETT 2-3/8" (60mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0238)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (DCH0216-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (FCH0218-G)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- UNIBOR 1.1/8x3/16 Speedcut Carbide Tipped Hole Saw, Impact Shank (28136)
- Starrett Hole Saws & Cutters