Shop All Hole Saws
Starrett
6 1/4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0614
Zoro # G0718831
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 6-1/4" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Item | Ho/S, 6 1/4IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 6 1/4IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-11)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10T)
- PROTO 3/8" Drive Electronic Flex Head Torque Wrench 5-99 ft-lbs (J6012EFX)
- MILWAUKEE TOOL 2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8631)
- STARRETT Diamond Grit Hole Saw, 4-1/2 in, 114mm (KD0412-N)
- STARRETT 25/8" Diamond Grit Hole Saw (KD0258-N)
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- STARRETT 5-1/2" Carbide Tipped Hole Saw (CT512)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- STARRETT 1" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0100)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 5In (600048CF)
- Starrett Hole Saws