Shop All Tape Measures
Starrett
5m Tape Measures, 3/4" Blade
Mfr # KTX34-5M-N
Zoro # G4856330
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations Millimeters
- Belt Clip Steel
- Blade Length 5m
- Case Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTX34-5M-N
- Zoro # G4856330
- UPC # 049659306514
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 5m |
Blade Width | 3/4" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | Millimeters |
Belt Clip | Steel |
Case Color | Red |
Blade Coating | Nylon |
Measurement Type | Metric |
Item | Tape Measure,3/4"x5 m Metric |
Case Material | ABS Plastic |
Blade Color | Yellow |
Blade Material | Steel |
Graduation Marks | Millimeters |
Description
Tape Measure,3/4 In.x5 m Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #25 and #27 (32543)
- GEARWRENCH 11mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85511)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.58"L, GP Phenolic (0065DU)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- STARRETT 25 ft. Tape Measures, 1" Blade (KTX1-25-N)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- STARRETT Measure Stix 1/2" X 4Ft (SM44W)
- STARRETT Exact 1" X 26' (8M) English/Metric Measuring Tape, Graduated In 1/16", Millimeters, Style 12 (KTX1-26ME12-OC)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (N6200)
- Starrett Tape Measures