Shop All Hole Saws
Starrett
56mm Fast Cut Metric Hole Saw Bi-Metal HSS
Mfr # FCH056M-G
Zoro # G4858211
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 56mm |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Metric Hole Saw, 56mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Metric Hole Saw, 56mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250S6150)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- WESTWARD Adjustable Wrench, 18 in, 2 in Jaw Capacity, Black (1NYB6)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- STARRETT 1" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0100)
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw (KD0278-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (DCH0156-G)
- STARRETT 3-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0318)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- STARRETT Carbide Tipped Hole Saw, 1-9/16", 40mm (SM40)
- RUKO Hole Saw, 102mm (106102)
- Starrett Hole Saws & Cutters