Shop All Hole Saws
Starrett
50mm Fast Cut Metric Hole Saw Bi-Metal HSS
Mfr # FCH050M-G
Zoro # G4858248
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 50mm |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Metric Hole Saw, 50mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Metric Hole Saw, 50mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93010)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 1/2in Drive (816956)
- DRILL AMERICA 1/2"-20 Carbon Steel Left Hand Hex Die (DWTHX1220LH)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (FCH0214-G)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (FCH1036-G)
- STARRETT 3-5/8" Synthetic Diamond Grit Hole Saw (KD0358-N)
- STARRETT 4-1/2" (114mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0412)
- LENOX Hole Saw (LXAH3412)
- Starrett Hole Saws & Cutters