Shop All Tape Measures
Starrett
50 ft. Tape Measures, 3/8" Blade
Mfr # LHY530CI-600
Zoro # G4855886
product price: $24.29
/ea
Sold in multiples of 6 for $145.74
$145.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"
- Blade Length 50 ft.
- Measurement Type SAE
- Blade Coating Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # LHY530CI-600
- Zoro # G4855886
- UPC # 049659633009
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 50 ft. |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16" |
Item | Starrett Replacement Tape 50ft, 1/16mm |
Measurement Type | SAE |
Blade Coating | Polyurethane |
Blade Color | Yellow |
Blade Material | Steel |
Graduation Marks | 1/16 in |
Description
Starrett Replacement Tape 50ft, 1/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J74284P)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (389722)
- POWERWELD Chipping Hammer, Wooden Handle, Cross Chisel and Point (RLHWH-30)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530-50)
- STARRETT Measure Stix 1/2" X 12Ft (SM412W)
- STARRETT 35 ft. Tape Measures, 1" Blade (KTX1-35-N)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- STARRETT Measure Stix 1/2" x 12Ft (SM412W)
- STARRETT 8m Tape Measures, 1" Blade (KTXP106-8M-N)
- CRESCENT LUFKIN Rule Tape 1Inx25Ft Engineer (PHV1425DN)
- Starrett Measuring and Layout Tools