Shop All Tape Measures
Starrett
50 ft. Tape Measures, 3/8" Blade
Mfr # LHY530-50
Zoro # G4855895
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Blade Width 3/8"
- Blade Coating Polyurethane
- Blade Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # LHY530-50
- Zoro # G4855895
- UPC # 049659632941
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8" |
Blade Length | 50 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Blade Coating | Polyurethane |
Blade Material | Steel |
Measurement Type | SAE |
Item | Starrett Replacement Tape 50ft, 1/8mm |
Blade Color | Yellow |
Graduation Marks | 1/8 in |
Description
With the Starrett LHY530-50 50 ft. Tape Measure, you will be able to work with precision and accuracy. The tape measure has a blade length of 50 ft and a blade width of 3/8 in. It is equipped with an SAE graduations, which helps you make precise measurements. Made of steel, the blade is durable and strong enough to withstand rough use. You can easily read the measurements thanks to its yellow color. The Starrett Replacement Tape 50ft, 1/8mm has all the features that makes it one of your best tools for projects around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 3/16" Tip Size (3610)
- DRILL AMERICA m16x1 Carbon Steel Hex Die (DWTSMH16X1)
- MONTANA BRAND 29 Piece Black & Gold Jobber Drill Bits In Case (MB-64871)
- HUOT Wall Mounts, Steel (56770)
- STARRETT 12 ft. Tape Measures, 1/2" Blade (KTX12-12-N)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- STARRETT Exact 1" X 26' (8M) English/Metric Measuring Tape, Graduated In 1/16", Millimeters, Style 12 (KTX1-26ME12-OC)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16-N)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- Starrett Tape Measures