Shop All Tape Measures
Starrett
50 ft. Tape Measures, 3/8" Blade
Mfr # KTS510-50ME-N
Zoro # G4856166
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations Millimeters/Inches
- Measurement Type SAE/Metric
- Blade Width 3/8"
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTS510-50ME-N
- Zoro # G4856166
- UPC # 049659306194
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8" |
Blade Length | 50 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | Millimeters/Inches |
Measurement Type | SAE/Metric |
Blade Color | Yellow |
Case Color | Yellow |
Item | Tape Measure,3/8"x 50ft/15m, 1/8mm |
Blade Material | Steel |
Case Material | ABS Plastic |
Graduation Marks | Millimeters/Inches |
Description
Tape Measure,3/8 In.x 50ft/15m, 1/8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748 G)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/2 (C02877)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E4 Female Torx(R) SAE Socket, 6 Points (42604)
- RELTON Straight-Shank Masonry Bit 5/8" X 6" Ram Tip Bit (RT-10- 6)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530JT-50)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16-N)
- STARRETT Exact 1" X 26' (8M) English/Metric Measuring Tape, Graduated In 1/16", Millimeters, Style 12 (KTX1-26ME12-OC)
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- STARRETT 8m Tape Measures, 1" Blade (KTXP106-8M-N)
- KESON 16 ft/5m Tape Measure, 1 in Blade (PGT18M16V)
- Starrett Tape Measures