Shop All Hole Saws
Starrett
5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0500
Zoro # G0718606
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 5" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Item | Ho/S, 5IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 5IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T321BF3)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- PROSKIT Rigid Tool Case (900-199)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/8" (79mm) (DCH0318-G)
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (FCH1056-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 9/16" (14mm) (FCH0096-G)
- STARRETT 75mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH075M-G)
- MORSE 177214 MHS Advanced Hole Saw, 1-5/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS21)
- Starrett Hole Saws & Cutters