Shop All Hole Saws
Starrett
5" Diamond Grit Hole Saw
Mfr # KD0500-N
Zoro # G0719531
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 5" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 5IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
5IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4530LG-200)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21061156GR)
- BOSCH Hammer Drill Bit, 1/2in, 6in Length (LBHX010)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- STARRETT 41/4" Diamond Grit Hole Saw (KD0414-N)
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- STARRETT 13/4" Diamond Grit Hole Saw (KD0134-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (DCH1056-G)
- DRILL AMERICA 4-5/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4625)
- Starrett Hole Saws