Shop All Hole Saws
Starrett
5-1/2" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0512
Zoro # G0718615
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 5-1/2" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Item | Ho/S, 5 1/2IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 5 1/2IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS K4 Chuck Key (JCM3655P20)
- WESTWARD Laser Distance Measurer, 2in. to 180 ft. (38YG97)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T30-1000x24)
- ACDELCO G12 12V Cordless 3" Polisher, 2-Battery Kit w/Accessories (ARS1212P)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- STARRETT 50mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH050M-G)
- STARRETT 21/4" Diamond Grit Hole Saw (KD0214-N)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (FCH0134-G)
- Starrett Hole Saws & Cutters