Shop All Hole Saws
Starrett
5-1/2 Synthetic Diamond Grit Hole Saw
Mfr # KD0512-N
Zoro # G4857198
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 5-1/2" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | Synthetic Diamond Grit Hole Saw, 5-1/2 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Synthetic Diamond Grit Hole Saw, 5-1/2, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH03MB)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (93837)
- MARSHALLTOWN Aluminum Hawk, 10 x 10 In, DuraSoft Handle (3D)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 8 (LU88R008)
- STARRETT 1-5/16" Synthetic Diamond Grit Hole Saw (KD0156-N)
- STARRETT 3-5/8" Synthetic Diamond Grit Hole Saw (KD0358-N)
- STARRETT 4-1/8" Synthetic Diamond Grit Hole Saw (KD0418-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- STARRETT 7/8'' (22mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0078)
- STARRETT 1-1/2" (38mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0112)
- DIABLO Diablo 2-9/16in Demo Demon Carbide Teeth (DHS2563CTR)
- Starrett Hole Saws